{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 42 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 21 mm | |
maximum cutting depth ap max | 1.5 mm | |
Overall length Ltot | 32 mm | |
Mounting bore ⌀ | 16 mm | |
Circular interpolation milling ⌀ Dmin | 63 mm | |
Circular interpolation milling ⌀ Dmax | 82 mm | |
Ramping angle αmax | 0.85 degrees | |
Ramping length L for αmax | 20.3 mm | |
Indexable insert size | 09 | |
suitable indexable insert | XD.. 0904 | |
Insert screw | 229918 (T15; 2.1Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 42/4 | |
EAN / GTIN | 2050001705914 | |
Manufacturer number | 5673498 |
This article |
Recommendations |
|||
---|---|---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 42/4mm
on request
In stock
Available in 3-4 working days
16 pieces in stock
16 pieces available in 3-4 working days
US $ 427.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
4 pieces in stock
4 pieces available in 3-4 working days
US $ 294.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
31 pieces in stock
31 pieces available in 3-4 working days
US $ 414.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 363.68
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 | 4 |
Milling application | Circular milling; Plunging; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | Circular milling; Circular milling |
Overall length Ltot | 32 mm | 40 mm | 40 mm | 40 mm |
Shank type | with bore | with bore | with bore | with bore |
Circular interpolation milling ⌀ Dmin | 63 mm | 72 mm | 68 mm | 72 mm |
Circular interpolation milling ⌀ Dmax | 82 mm | 82 mm | 82 mm | 82 mm |
Ramping length L for αmax | 20.3 mm | 26.94 mm | 25.5 mm | 26.94 mm |