{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 7 | |
Shank type | with bore | |
Milling application | Circular milling; Plunging; Ramping | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 42 mm | |
maximum cutting depth ap max | 2.5 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 105 mm | |
Circular interpolation milling ⌀ Dmax | 124 mm | |
Ramping angle αmax | 0.42 degrees | |
Ramping length L for αmax | 41.3 mm | |
Indexable insert size | 12 | |
suitable indexable insert | XD.. 1205 | |
Insert screw | 229919 (T15; 3.1 Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 221908 63/7 | |
EAN / GTIN | 4056544198549 | |
Manufacturer number | 6025275 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter 7792VX, with bore, ⌀ D / number of teeth Z: 63/7mm
on request
In stock
2 pieces in stock
US $ 753.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
US $ 584.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Plunging; Ramping | Circular milling; Circular milling; Plunging |
Overall length Ltot | 40 mm | 40 mm |
Through-coolant | yes | yes |
Circular interpolation milling ⌀ Dmin | 105 mm | 120 mm |
Circular interpolation milling ⌀ Dmax | 124 mm | 124 mm |
Ramping angle αmax | 0.42 degrees | 0.36 degrees |
Type of product | Copy mill | Copy mill |