{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | FeedKing | |
Cutting edge ⌀ DC | 50 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Circular milling; Ramping; Plunging | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 29 mm | |
maximum cutting depth ap max | 1.8 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 79 mm | |
Circular interpolation milling ⌀ Dmax | 98 mm | |
Circular interpolation milling ap | 1.85 mm | |
Ramping angle αmax | 0.6 degrees | |
Ramping length L for αmax | 28.5 mm | |
suitable indexable insert | XD.. 120408 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Setting angle κ | 12 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212910 50/4 | |
EAN / GTIN | 4045197320995 | |
Manufacturer number | 212910 50/4 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() FeedKing high feed rate indexable face mill 50/4 mm
on request
In stock
19 pieces in stock
US $ 439.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
US $ 356.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 444.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | 4 | 4 |
Overall length Ltot | 40 mm | 40 mm | 50 mm |
suitable indexable insert | XD.. 120408 | XDM.120516 | XOMU146715 |
Shank type | with bore | with bore | with bore |
Circular interpolation milling ⌀ Dmin | 79 mm | 84 mm | 84 mm |
Circular interpolation milling ⌀ Dmax | 98 mm | 98 mm | 98 mm |
Ramping length L for αmax | 28.5 mm | 30.34 mm | 31.07 mm |