{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 84 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 32 mm | |
Circular interpolation milling ⌀ Dmin | 184 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 0.57 degrees | |
Ramping length L for αmax | 81.07 mm | |
suitable indexable insert | XOMU146715 | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 213014 100/8 | |
EAN / GTIN | 4062406266899 | |
Manufacturer number | 213014 100/8 |
This article |
Recommendations |
|
---|---|---|
GARANT Power Q Double high feed rate indexable milling cutter 100/8 mm
on request
In stock
7 pieces in stock
US $ 831.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
US $ 677.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 8 | 8 |
Mounting bore ⌀ | 32 | 32 |
Setting angle κ | 16 | 9 |
Overall length Ltot | 63 | 50 |
suitable indexable insert | XOMU146715 | XD.. 09T308 |
Machining strategy | HPC | HPC |
Ramping length L for αmax | 81.07 | 83.5 |