XOMU146715ZZER INOX

Article no.: 213044 INOX
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 34.88 / Piece
  • from 10 Piece
    US $ 29.06 / Piece
on request
In stock
1,128 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XOMU146715ZZER
    Type INOX
    Grade HB4130
    Tool material Carbide
    recommended cutting depth ap max 1 mm
    maximum cutting depth ap max 3 mm
    Programming radius at ap max 3 mm
    Feed fz per tooth 1.2 mm
    Number of changes/inserts 6
    Coating AlTiCrN
    Corner radius 1,5 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213044 INOX
    EAN / GTIN 4062406267148
    Manufacturer number 213044 INOX

    Application Table

    INOX < 900 N/mm²
    M
    190
    INOX > 900 N/mm²
    M
    170
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges (2×3 cutting edges). High-performance tool material for particularly high cost-effectiveness.

    Note:

    Standard application values for ae = 0.5...1×D / ap max

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart