{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling application | Plunging; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 36 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 88 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 2 mm | |
Ramping angle αmax | 1.39 degrees | |
Ramping length L for αmax | 33.07 mm | |
suitable indexable insert | XOMU146715 | |
Setting angle κ | 16 degrees | |
Fz Helix | 0.8 | |
Type of product | Copy mill |
Article number | 213014 52/4 | |
EAN / GTIN | 4062406266851 | |
Manufacturer number | 213014 52/4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
GARANT Power Q Double high feed rate indexable milling cutter, with bore, ⌀ D / number of effective cutting edges Z: 52/4mm
on request
In stock
Available in 3-4 working days
1 pieces in stock
1 pieces available in 3-4 working days
US $ 449.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 339.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
28 pieces in stock
28 pieces available in 3-4 working days
US $ 335.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
13 pieces in stock
13 pieces available in 3-4 working days
US $ 347.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
19 pieces in stock
19 pieces available in 3-4 working days
US $ 335.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
8 pieces in stock
8 pieces available in 3-4 working days
US $ 465.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Setting angle κ | 16 degrees | 15 – 30 degrees | 15 – 27 degrees | 15 – 30 degrees | 15 – 27 degrees | 15 degrees |
Milling application | Plunging; Ramping; Plunging | Circular milling; Ramping | Circular milling; Ramping | Circular milling; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging |
Overall length Ltot | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shank type | with bore | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |