XOMU146715ZZER ST1400

Article no.: 213040 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 34.88 / Piece
  • from 10 Piece
    US $ 29.06 / Piece
on request
In stock
694 pieces in stock

Product details

Technical Data

ISO code indexable insert XOMU146715ZZER
Type ST1400
Grade HB4030
Tool material Carbide
recommended cutting depth ap max 1.3 mm
maximum cutting depth ap max 3 mm
Programming radius at ap max 3 mm
Feed fz per tooth 1.3 mm
Number of changes/inserts 6
Coating TiCn-Al2O3
Corner radius 1,5 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213040 ST1400
EAN / GTIN 4062406267124

Application Table

Steel < 1100 N/mm²
P
240
Steel < 1400 N/mm²
P
220
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Innovative indexable insert concept with double-sided indexable inserts with 3 cutting edges (2×3 cutting edges). High-performance tool material for particularly high cost-effectiveness.

Note:

Standard application values for ae = 0.5...1×D / ap max

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart