{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | XOMU146715ZZER | |
Type | HART | |
Grade | HB4715 | |
Tool material | Carbide | |
recommended cutting depth ap max | 0.8 mm | |
maximum cutting depth ap max | 3 mm | |
Programming radius at ap max | 3 mm | |
Feed fz per tooth | 0.9 mm | |
Number of changes/inserts | 6 | |
Coating | AlTiN | |
Corner radius | 1,5 mm | |
Type of product | Indexable insert for milling |
Article number | 213042 HART | |
EAN / GTIN | 4062406267131 | |
Manufacturer number | 213042 HART |