{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of countersinks | 7 | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150312 7 | |
EAN / GTIN | 4045197717122 | |
Manufacturer number | 150312 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Countersink set No. 150152 in a case 90° 7
on request
In stock
78 pieces in stock
US $ 201.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 229.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of countersinks | 7 | 7 |
Coating | uncoated | TiAlN |
Colour ring | without | green |
Countersink tip angle | 90 | 90 |
Standard | DIN 335 C | DIN 335 C |
Tool material | HSS | HSS |
Type of product | Stepped drill and countersink | Stepped drill and countersink |