{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 15 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 3.2 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 10 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M8 | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150152 15 | |
EAN / GTIN | 4045197717009 | |
Manufacturer number | 150152 15 |
This article |
Recommendations |
|||
---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 15mm
on request
In stock
301 pieces in stock
US $ 28.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
351 pieces in stock
US $ 63.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 63.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 31.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | without | green | blue | green |
Overall length L | 60 mm | 60 mm | 60 mm | 60 mm |
Through-coolant | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Standard | DIN 335 C | DIN 335 C | DIN 335 C | DIN 335 C |
Tool material | HSS | HSS | HSS E | HSS |
smallest countersink ⌀ for holes from | 3.2 mm | 3.2 mm | 3.2 mm | 3.2 mm |