{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 8 mm | |
Coating | uncoated | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Shank with h9 and three drive flats | |
Through-coolant | no | |
smallest countersink ⌀ for holes from | 2 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 6 mm | |
for countersunk screws ISO 2009, 2010, 7046, 7047 | M4 | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Shank tolerance | h9 | |
Colour ring | without | |
Type of product | Stepped drill and countersink |
Article number | 150152 8 | |
EAN / GTIN | 4045197716934 | |
Manufacturer number | 150152 8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
High-precision countersink 90°, uncoated, External ⌀ Dc: 8mm
on request
In stock
236 pieces in stock
US $ 20.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
182 pieces in stock
US $ 46.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
107 pieces in stock
US $ 46.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
US $ 45.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
US $ 23.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 | 3 | 3 |
External ⌀ | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Overall length L | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Through-coolant | no | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 60 degrees | 90 degrees | 90 degrees |
Tool material | HSS | HSS | HSS | HSS E | HSS |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |