Countersink set No. 150152 in a case 90°, uncoated, Number of countersinks: 6

Article no.: 150312 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
82 pieces in stock

Select article variation and quantity

Number of countersinks Unit price incl. VAT
  • Countersink tip angle: 90
  • Tool material: HSS
  • Number of cutting edges Z: 3
  • Standard: DIN 335 C
  • Shank: Shank with h9 and three drive flats

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of countersinks 6
Coating uncoated
Countersink tip angle 90 degrees
Tool material HSS
Number of cutting edges Z 3
Standard DIN 335 C
Shank Shank with h9 and three drive flats
Colour ring without
Type of product Stepped drill and countersink

Identification numbers & Classifications

Article number 150312 6
EAN / GTIN 4045197717115
Manufacturer number 150312 6

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
33
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
27
Steel < 900 N/mm²
P
27
wet maximum
 
dry
 

Description

Version:

Countersink sets, in a case.
Practical set for assembly and workshop use.
All countersinks have 3 cutting edges, radially relieved.
Flutes are ground from solid.
Three drive flats on the shank for use in a 3-jaw chuck.

Application:

High precision countersinks for chatter-free countersinking.

Content:

1× each countersink: Size 6; 8; 10; 11.5; 15; 19

Downloads & documents

Compare with similar products

This article


Recommendations


Countersink set No. 150152 in a case 90°, uncoated, Number of countersinks: 6

Countersink set No. 150152 in a case 90°, uncoated, Number of countersinks: 6

on request
In stock
82 pieces in stock
US $ 153.31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
US $ 496.61
plus VAT at the current rate Prices plus delivery costs
Number of countersinks 6 6
Coating uncoated TiAlN
Colour ring without green
Countersink tip angle 90 degrees 90 degrees
Shank Shank with h9 and three drive flats Shank with h9 and three drive flats
Tool material HSS HSS
Type of product Stepped drill and countersink Stepped drill and countersink

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart