{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Number of countersinks | 7 | |
Coating | TiAlN | |
Countersink tip angle | 90 degrees | |
Tool material | HSS | |
Spacing of the countersink cutting edges | unequal spacing | |
Number of cutting edges Z | 3 | |
Standard | DIN 335 C | |
Shank | Three clamping flats to h9 | |
Colour ring | green | |
Type of product | Stepped drill and countersink |
Article number | 150344 7 | |
EAN / GTIN | 4062406524548 | |
Manufacturer number | 150344 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() HOLEX Pro Steel countersink set with 3 drive flats No. 150184 in a case 90° 7
on request
In stock
33 pieces in stock
US $ 229.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
71 pieces in stock
140,97 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Cantidad de avellanadores | 7 | 7 |
Recubrimiento | TiAlN | Sin revestimiento |
anillo de color | green | sin |
Ángulo de punta del avellanador | 90 | 90 |
Norma | DIN 335 C | DIN 335 C |
Material de corte | HSS | HSS |
Tipo de producto | Stepped drill and countersink | Avellanador escalonado y cónico |