{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 48.8 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 5,5 | |
EAN / GTIN | 4045197856395 | |
Manufacturer number | 114610 5,5 |
This article |
Recommendations |
|||||||||
---|---|---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 5,5mm
on request
In stock
136 pieces in stock
from
1
Pieces
US $ 18.27
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
578 pieces in stock
from
1
Pieces
US $ 6.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,186 pieces in stock
from
1
Pieces
US $ 6.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,127 pieces in stock
from
1
Pieces
US $ 4.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
346 pieces in stock
from
1
Pieces
US $ 6.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
784 pieces in stock
from
1
Pieces
US $ 18.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,062 pieces in stock
from
1
Pieces
US $ 20.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
from
1
Pieces
US $ 45.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 37.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
232 pieces in stock
from
1
Pieces
US $ 7.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
645 pieces in stock
from
1
Pieces
US $ 15.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN | TiAlN | uncoated | TiAlN |
Colour ring | green | yellow | red | without | without | blue | blue | green | without | green |
Nominal ⌀ DC | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tool material | HSS E PM | HSS | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS E PM | HSS E | HSS E |
Point angle | 130 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 118 degrees |
Shank ⌀ Ds | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 5.5 mm | 6 mm | 5.5 mm | 5.5 mm |