{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.9 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 72.2 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.9 mm | |
Feed f in steel < 900 N/mm2 | 0.11 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 9,9 | |
EAN / GTIN | 4045197856838 | |
Manufacturer number | 114610 9,9 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 9,9mm
on request
In stock
22 pieces in stock
from
1
Pieces
US $ 50.33
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 41.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
US $ 27.74
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 23.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
164 pieces in stock
from
1
Pieces
US $ 18.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
from
1
Pieces
US $ 20.77
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 17.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
from
1
Pieces
US $ 43.81
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 36.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | TiAlN |
Colour ring | green | yellow | red | without | blue |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Flute length Lc | 87 mm | 87 mm | 87 mm | 87 mm | 87 mm |
recommended maximum drilling depth L2 | 72.2 mm | 72.2 mm | 72.2 mm | 72.2 mm | 72.2 mm |