{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.2 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 44.2 mm | |
Flute length Lc | 52 mm | |
Overall length L | 86 mm | |
Shank ⌀ Ds | 5.2 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 5,2 | |
EAN / GTIN | 4045197856364 | |
Manufacturer number | 114610 5,2 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 5,2mm
on request
In stock
163 pieces in stock
from
1
Pieces
US $ 18.95
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,730 pieces in stock
from
1
Pieces
US $ 5.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
869 pieces in stock
from
1
Pieces
US $ 5.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
517 pieces in stock
from
1
Pieces
US $ 6.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
490 pieces in stock
from
1
Pieces
US $ 15.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
766 pieces in stock
from
1
Pieces
US $ 17.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
from
1
Pieces
US $ 45.56
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 37.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
872 pieces in stock
from
1
Pieces
US $ 14.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
109 pieces in stock
from
1
Pieces
US $ 9.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.53
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour ring | green | red | without | without | blue | blue | green | green | without |
Overall length L | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm | 86 mm | 96 mm | 86 mm | 86 mm |
Through-coolant | no | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank | Three drive flats shank |
Shank ⌀ Ds | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 5.2 mm | 6 mm | 5.2 mm | 5.2 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |