{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.6 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 48.6 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.6 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 5,6 | |
EAN / GTIN | 4045197856401 | |
Manufacturer number | 114610 5,6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 5,6mm
on request
In stock
40 pieces in stock
from
1
Pieces
US $ 19.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
731 pieces in stock
US $ 1.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
377 pieces in stock
from
1
Pieces
US $ 2.23
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
666 pieces in stock
from
1
Pieces
US $ 5.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
769 pieces in stock
from
1
Pieces
US $ 5.37
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
77 pieces in stock
from
1
Pieces
US $ 16.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,146 pieces in stock
from
1
Pieces
US $ 2.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Colour ring | green | without | without | without | without | green | without |
Point angle | 130 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Flute length Lc | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
recommended maximum drilling depth L2 | 48.6 mm | 48.6 mm | 48.6 mm | 48.6 mm | 48.6 mm | 48.6 mm | 48.6 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |