{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.7 mm | |
Coating | TiAlN | |
Tool material | HSS E PM | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Machining strategy | HPC | |
recommended maximum drilling depth L2 | 63.5 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.7 mm | |
Feed f in steel < 900 N/mm2 | 0.08 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114610 7,7 | |
EAN / GTIN | 4045197856616 | |
Manufacturer number | 114610 7,7 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Jobber drill HSS-E-PM HPC, TiAlN, ⌀ DC h8: 7,7mm
on request
In stock
19 pieces in stock
from
1
Pieces
US $ 34.89
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
157 pieces in stock
US $ 2.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
141 pieces in stock
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
383 pieces in stock
from
1
Pieces
US $ 9.73
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 8.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
868 pieces in stock
US $ 7.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
from
1
Pieces
US $ 30.50
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 25.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,160 pieces in stock
US $ 4.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS E PM | HSS | HSS | HSS | HSS | HSS E | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |