{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.8 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 5,5 | |
EAN / GTIN | 4045197535009 | |
Manufacturer number | 114405 5,5 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E N, uncoated, ⌀ DC h8: 5,5mm
on request
In stock
1,134 pieces in stock
from
1
Pieces
US $ 4.94
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
697 pieces in stock
from
1
Pieces
US $ 6.47
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,022 pieces in stock
from
1
Pieces
US $ 20.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Through-coolant | no | no | no |
Tool material | HSS E | HSS E | HSS Co 8 |
Point angle | 135 degrees | 135 degrees | 135 degrees |
Shank ⌀ Ds | 5.5 mm | 5.5 mm | 5.5 mm |
recommended maximum drilling depth L2 | 48.8 mm | 19.8 mm | 48.8 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |