{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.2 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.7 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.2 mm | |
Feed f in steel < 750 N/mm2 | 0.16 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 12,2 | |
EAN / GTIN | 4045197535559 | |
Manufacturer number | 114405 12,2 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E N 12,2 mm
on request
In stock
49 pieces in stock
from
1
Pieces
US $ 20.01
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 16.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
from
1
Pieces
US $ 67.53
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 56.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
US $ 72.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Overall length L | 151 | 151 | 182 |
Through-coolant | no | no | no |
Nominal ⌀ DC | 12.2 | 12.2 | 12.2 |
Shank | Plain shank | Plain shank | Morse taper |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Flute length Lc | 101 | 101 | 101 |