{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.6 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 68.1 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 8.6 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 8,6 | |
EAN / GTIN | 4045197535313 | |
Manufacturer number | 114405 8,6 |
This article |
Recommendations |
||
---|---|---|---|
Jobber drill HSS-E N 8,6 mm
on request
In stock
116 pieces in stock
from
1
Pieces
US $ 14.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
from
1
Pieces
US $ 16.26
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
from
1
Pieces
US $ 36.40
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 30.33
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN |
Overall length L | 125 | 84 | 125 |
Standard | DIN 338 | DIN 1897 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill |