{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 1.9 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.2 mm | |
Flute length Lc | 22 mm | |
Overall length L | 46 mm | |
Shank ⌀ Ds | 1.9 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114405 1,9 | |
EAN / GTIN | 4045197534644 | |
Manufacturer number | 114405 1,9 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Jobber drill HSS-E N 1,9 mm
on request
In stock
218 pieces in stock
US $ 2.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
from
1
Pieces
US $ 4.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | uncoated |
Shank | Plain shank | Plain shank |
Tool material | HSS E | HSS E |
Type | N | FS |
Feed f in steel < 750 N/mm2 | 0.03 | 0.03 |
recommended maximum drilling depth L2 | 19.2 | 8.2 |