{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Norm | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
with case | yes | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 115305 1-10 | |
EAN / GTIN | 4045197542601 | |
Manufacturer number | 115305 1-10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Jobber drill set HSS-E No. 114405 in a case 1-10
on request
In stock
97 pieces in stock
US $ 107.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
225 pieces in stock
US $ 152.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
45 pieces in stock
US $ 89.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
US $ 333.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
79 pieces in stock
US $ 352.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 19 | 19 | 19 | 19 | 19 |
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no |
Norm | DIN 338 | DIN 1897 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 | 135 | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |