{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 19 | |
Incremental steps of drills | 0.5 mm | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 115375 1-10 | |
EAN / GTIN | 4062406089917 | |
Manufacturer number | 115375 1-10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HSS-Co8 jobber drill set No. 114550 as a refill set, TiAlN, Type: 1-10
on request
In stock
18 pieces in stock
US $ 333.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
US $ 152.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
US $ 313.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
US $ 107.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
US $ 89.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
76 pieces in stock
US $ 352.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
350 pieces in stock
US $ 62.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of drills | 19 | 19 | 19 | 19 | 19 | 19 | 19 |
Coating | TiAlN | uncoated | TiAlN | uncoated | uncoated | TiAlN | uncoated |
Through-coolant | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 135 degrees | 135 degrees | 130 degrees | 135 degrees | 135 degrees | 135 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |