HSS-Co8 jobber drill set No. 114550 as a refill set, TiAlN, Type: 1-13KB

Article no.: 115375 1-13KB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 1 mm - 13 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 135 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 29
Tapping hole ⌀ 3.3; 4.2; 6.8; 10.2 mm
Incremental steps of drills 0.5 mm
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 115375 1-13KB
EAN / GTIN 4062406098155
Manufacturer number 115375 1-13KB

Application Table

Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
Steel < 1400 N/mm²
P
10
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
15
Ti > 850 N/mm²
S
6
Oil
 
wet maximum
 

Description

Version:

Composed of jobber drills DIN 338.
Extremely high heat resistance,very robust due to strong core.
With point geometry shape C.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart