{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.9 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.2 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.9 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 9,9 | |
EAN / GTIN | 4045197013484 | |
Manufacturer number | 114150 9,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() HSS jobber drill N 9,9
on request
In stock
347 pieces in stock
from
1
Pieces
US $ 16.94
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
328 pieces in stock
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
401 pieces in stock
from
1
Pieces
US $ 13.00
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
from
1
Pieces
US $ 40.66
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 33.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 7.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | uncoated |
Nominal ⌀ DC | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm | 9.9 mm |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |