{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 37 mm | |
Flute length Lc | 43 mm | |
Overall length L | 75 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 4 | |
EAN / GTIN | 4045197012852 | |
Manufacturer number | 114150 4 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill N 4
on request
In stock
9,395 pieces in stock
from
1
Pieces
US $ 2.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10,783 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,435 pieces in stock
from
1
Pieces
US $ 1.39
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,660 pieces in stock
from
1
Pieces
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without |
Overall length L | 75 | 75 | 75 | 75 |
Nominal ⌀ DC | 4 | 4 | 4 | 4 |
Tool material | HSS | HSS | HSS | HSS |
Flute length Lc | 43 | 43 | 43 | 43 |
Shank ⌀ Ds | 4 | 4 | 4 | 4 |