{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.4 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 66.9 mm | |
Flute length Lc | 81 mm | |
Overall length L | 125 mm | |
Shank ⌀ Ds | 9.4 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 9,4 | |
EAN / GTIN | 4045197013439 | |
Manufacturer number | 114150 9,4 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 9,4
on request
In stock
Available in 3-4 working days
172 pieces in stock
172 pieces available in 3-4 working days
from
1
Pieces
US $ 13.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
53 pieces in stock
53 pieces available in 3-4 working days
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
35 pieces in stock
35 pieces available in 3-4 working days
US $ 4.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
281 pieces in stock
281 pieces available in 3-4 working days
from
1
Pieces
US $ 12.16
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
21 pieces in stock
21 pieces available in 3-4 working days
from
1
Pieces
US $ 37.28
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 31.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
20 pieces in stock
20 pieces available in 3-4 working days
from
1
Pieces
US $ 47.19
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 39.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
127 pieces in stock
127 pieces available in 3-4 working days
US $ 6.01
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | TiAlN | TiAlN | uncoated |
Overall length L | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm | 125 mm |
Through-coolant | no | no | no | no | no | no | no |
Tool material | HSS | HSS | HSS | HSS | HSS E | HSS E PM | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 66.9 mm | 66.9 mm | 66.9 mm | 66.9 mm | 66.9 mm | 66.9 mm | 66.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |