{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 0.45 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 4 mm | |
Flute length Lc | 5 mm | |
Overall length L | 20 mm | |
Shank ⌀ Ds | 0.45 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 0,45 | |
EAN / GTIN | 4045197012319 | |
Manufacturer number | 114150 0,45 |
This article |
Recommendations |
|
---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 0,45
on request
In stock
Available in 3-4 working days
250 pieces in stock
250 pieces available in 3-4 working days
from
1
Pieces
US $ 5.59
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 4.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
359 pieces in stock
359 pieces available in 3-4 working days
US $ 2.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated |
Through-coolant | no | no |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS |
Flute length Lc | 5 mm | 5 mm |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | 0.03 mm/rev. |
recommended maximum drilling depth L2 | 4 mm | 4.3 mm |