HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 15,25

Article no.: 114150 15,25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
59 pieces in stock 59 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 15.25 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 97.2 mm
Flute length Lc 120 mm
Overall length L 178 mm
Shank ⌀ Ds 15.25 mm
Feed f in steel < 750 N/mm2 0.16 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 15,25
EAN / GTIN 4045197013811
Manufacturer number 114150 15,25

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N, uncoated, ⌀ D<sub>C</sub> h8 (mm or inch): 15,25

HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 15,25

on request
In stock Available in 3-4 working days
59 pieces in stock 59 pieces available in 3-4 working days
US $ 74.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
67 pieces in stock 67 pieces available in 3-4 working days
US $ 26.90
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
46 pieces in stock 46 pieces available in 3-4 working days
US $ 50.11
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days
US $ 104.04
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
US $ 121.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock Available in 3-4 working days
284 pieces in stock 284 pieces available in 3-4 working days
US $ 28.07
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 3 2
Colour ring without without without without without without
Through-coolant no no no no no no
Nominal ⌀ DC 15.25 mm 15.25 mm 15.25 mm 15.25 mm 15.25 mm 15.25 mm
Tool material HSS HSS HSS HSS E HSS HSS
Type N N N INOX N N
Flute length Lc 120 mm 120 mm 120 mm 120 mm 120 mm 120 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart