HSS jobber drill N 9,1

Article no.: 114150 9,1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 13.87 / Piece
  • from 5 Piece
    US $ 11.55 / Piece
on request
In stock
310 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 9.1 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 67.4 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 9.1 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 9,1
EAN / GTIN 4045197013392
Manufacturer number 114150 9,1

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 9,1

HSS jobber drill N 9,1

on request
In stock
310 pieces in stock
from 1  Pieces
US $ 13.87
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 11.55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
122 pieces in stock
US $ 2.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
290 pieces in stock
US $ 4.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
511 pieces in stock
US $ 9.46
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
from 1  Pieces
US $ 36.90
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 30.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
958 pieces in stock
US $ 6.01
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated TiN TiAlN uncoated
Colour ring without without without without green without
Through-coolant no no no no no no
Nominal ⌀ DC 9.1 mm 9.1 mm 9.1 mm 9.1 mm 9.1 mm 9.1 mm
Tool material HSS HSS HSS HSS HSS E HSS
Flute length Lc 81 mm 81 mm 81 mm 81 mm 81 mm 81 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart