HSS jobber drill N 8,6

Article no.: 114150 8,6
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 12.80 / Piece
  • from 5 Piece
    US $ 10.67 / Piece
on request
In stock
497 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Nominal ⌀ DC 8.6 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 68.1 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 8.6 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 8,6
EAN / GTIN 4045197013347
Manufacturer number 114150 8,6

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 8,6

HSS jobber drill N 8,6

on request
In stock
497 pieces in stock
from 1  Pieces
US $ 12.80
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 10.67
plus VAT at the current rate Prices plus delivery costs
on request
In stock
156 pieces in stock
US $ 2.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
247 pieces in stock
US $ 3.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
943 pieces in stock
US $ 8.88
plus VAT at the current rate Prices plus delivery costs
on request
In stock
87 pieces in stock
US $ 5.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
404 pieces in stock
US $ 5.64
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Coating uncoated uncoated uncoated TiN uncoated uncoated
Through-coolant no no no no no no
Nominal ⌀ DC 8.6 8.6 8.6 8.6 8.6 8.6
Type N N N N N N
Flute length Lc 81 81 81 81 40 81
recommended maximum drilling depth L2 68.1 68.1 68.1 68.1 27.1 68.1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart