{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 57.8 mm | |
Flute length Lc | 69 mm | |
Overall length L | 109 mm | |
Shank ⌀ Ds | 7.5 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 7,5 | |
EAN / GTIN | 4045197013231 | |
Manufacturer number | 114150 7,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill N, uncoated, ⌀ DC h8 (mm or inch): 7,5
on request
In stock
2,118 pieces in stock
from
1
Pieces
US $ 8.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,824 pieces in stock
US $ 1.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,794 pieces in stock
from
1
Pieces
US $ 3.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,538 pieces in stock
from
1
Pieces
US $ 8.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,268 pieces in stock
from
1
Pieces
US $ 4.46
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
156 pieces in stock
from
1
Pieces
US $ 10.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiN | uncoated | uncoated |
Overall length L | 109 mm | 109 mm | 109 mm | 109 mm | 109 mm | 109 mm |
Nominal ⌀ DC | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm | 69 mm |
Shank ⌀ Ds | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm | 7.5 mm |