HSS jobber drill N 5,2

Article no.: 114150 5,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.58 / Piece
  • from 10 Piece
    US $ 3.82 / Piece
on request
In stock
1,884 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Nominal ⌀ DC 5.2 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 44.2 mm
Flute length Lc 52 mm
Overall length L 86 mm
Shank ⌀ Ds 5.2 mm
Feed f in steel < 750 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 5,2
EAN / GTIN 4045197012982
Manufacturer number 114150 5,2

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 5,2

HSS jobber drill N 5,2

on request
In stock
1,884 pieces in stock
from 1  Pieces
US $ 4.58
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6,107 pieces in stock
US $ 0.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,316 pieces in stock
from 1  Pieces
US $ 1.90
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.58
plus VAT at the current rate Prices plus delivery costs
on request
In stock
810 pieces in stock
from 1  Pieces
US $ 5.95
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.96
plus VAT at the current rate Prices plus delivery costs
on request
In stock
502 pieces in stock
from 1  Pieces
US $ 2.29
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,106 pieces in stock
from 1  Pieces
US $ 2.61
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.18
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated uncoated uncoated uncoated
Colour ring without without without without without without
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS HSS HSS HSS HSS HSS
Point angle 118 118 118 118 118 118
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8
recommended maximum drilling depth L2 44.2 44.2 44.2 79.2 18.2 44.2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart