HSS jobber drill N 3,2

Article no.: 114150 3,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.00 / Piece
  • from 10 Piece
    US $ 2.50 / Piece
on request
In stock
3,205 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.2 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.2 mm
Flute length Lc 36 mm
Overall length L 65 mm
Shank ⌀ Ds 3.2 mm
Feed f in steel < 750 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 3,2
EAN / GTIN 4045197012760
Manufacturer number 114150 3,2

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 3,2

HSS jobber drill N 3,2

on request
In stock
3,205 pieces in stock
from 1  Pieces
US $ 3.00
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,535 pieces in stock
US $ 0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,631 pieces in stock
from 1  Pieces
US $ 1.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 0.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8,925 pieces in stock
from 1  Pieces
US $ 1.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
222 pieces in stock
from 1  Pieces
US $ 3.94
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 3.29
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Through-coolant no no no no no
Nominal ⌀ DC 3.2 3.2 3.2 3.2 3.2
Shank Plain shank Plain shank Plain shank Plain shank Plain shank
Point angle 118 118 118 118 118
Flute length Lc 36 36 36 36 36
Feed f in steel < 750 N/mm2 0.03 0.03 0.03 0.03 0.06

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart