{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 28.8 mm | |
Flute length Lc | 33 mm | |
Overall length L | 61 mm | |
Shank ⌀ Ds | 2.8 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 2,8 | |
EAN / GTIN | 4045197012722 | |
Manufacturer number | 114150 2,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() HSS jobber drill N 2,8
on request
In stock
1,425 pieces in stock
from
1
Pieces
US $ 2.90
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
725 pieces in stock
US $ 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
595 pieces in stock
US $ 1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
683 pieces in stock
US $ 1.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Tool material | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Type | N | N | N | N |
Flute length Lc | 33 | 33 | 33 | 33 |
recommended maximum drilling depth L2 | 28.8 | 28.8 | 28.8 | 28.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |