{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 23.7 mm | |
Flute length Lc | 27 mm | |
Overall length L | 53 mm | |
Shank ⌀ Ds | 2.2 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114150 2,2 | |
EAN / GTIN | 4045197012661 | |
Manufacturer number | 114150 2,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
HSS jobber drill N 2,2
on request
In stock
1,190 pieces in stock
from
1
Pieces
US $ 2.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 2.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
665 pieces in stock
US $ 0.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
543 pieces in stock
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
260 pieces in stock
US $ 1.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated |
Colour ring | without | without | without | without |
Overall length L | 53 | 53 | 53 | 53 |
Nominal ⌀ DC | 2.2 | 2.2 | 2.2 | 2.2 |
Tool material | HSS | HSS | HSS | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 2.2 | 2.2 | 2.2 | 2.2 |