HSS jobber drill N 11,5

Article no.: 114150 11,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 23.72 / Piece
  • from 5 Piece
    US $ 19.77 / Piece
on request
In stock
811 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm or inch) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 11.5 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 76.8 mm
Flute length Lc 94 mm
Overall length L 142 mm
Shank ⌀ Ds 11.5 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 114150 11,5
EAN / GTIN 4045197013644
Manufacturer number 114150 11,5

Application Table

Alu plastics
N
80
Aluminium (short chipping)
N
45
Alu > 10% Si
N
50
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Profile ground: Jobber drill with high pitch accuracy and concentricity as well as precision ground point.
Steam tempered from ⌀ 2.4 mm.
With point geometry shape C from size 4 mm

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

Size 16 - 20: Drills with shank ⌀ 16 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill N 11,5

HSS jobber drill N 11,5

on request
In stock
811 pieces in stock
from 1  Pieces
US $ 23.72
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 19.77
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,082 pieces in stock
US $ 4.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
659 pieces in stock
US $ 6.53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,798 pieces in stock
from 1  Pieces
US $ 17.60
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 14.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
354 pieces in stock
US $ 11.12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
131 pieces in stock
US $ 15.81
plus VAT at the current rate Prices plus delivery costs
Overall length L 142 mm 142 mm 142 mm 142 mm 142 mm 142 mm
Through-coolant no no no no no no
Nominal ⌀ DC 11.5 mm 11.5 mm 11.5 mm 11.5 mm 11.5 mm 11.5 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank
Tool material HSS HSS HSS HSS HSS HSS
Point angle 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees 118 degrees
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart