{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.5 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.3 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.5 mm | |
Feed f in steel < 750 N/mm2 | 0.07 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113140 6,5 | |
EAN / GTIN | 4045197003720 | |
Manufacturer number | 113140 6,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 6,5mm
on request
In stock
106 pieces in stock
from
1
Pieces
US $ 19.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 8.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
273 pieces in stock
from
1
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
556 pieces in stock
from
1
Pieces
US $ 15.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
65 pieces in stock
from
1
Pieces
US $ 20.14
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
from
1
Pieces
US $ 31.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 26.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
314 pieces in stock
from
1
Pieces
US $ 8.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
947 pieces in stock
from
1
Pieces
US $ 16.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,250 pieces in stock
from
1
Pieces
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | TiN | TiAlN | TiAlN | uncoated | TiAlN | uncoated |
Colour ring | without | without | without | without | blue | green | without | green | without |
Nominal ⌀ DC | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm | 31 mm |
Shank ⌀ Ds | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm | 6.5 mm |