{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.3 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.6 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.3 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113140 4,3 | |
EAN / GTIN | 4045197003492 | |
Manufacturer number | 113140 4,3 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 4,3mm
on request
In stock
211 pieces in stock
from
1
Pieces
US $ 12.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
364 pieces in stock
from
1
Pieces
US $ 5.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
from
1
Pieces
US $ 6.96
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
380 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
197 pieces in stock
from
1
Pieces
US $ 16.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
from
1
Pieces
US $ 23.03
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 19.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
from
1
Pieces
US $ 11.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
368 pieces in stock
from
1
Pieces
US $ 1.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | blue | green | green | without |
Nominal ⌀ DC | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm | 4.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |