{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.1 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 26.4 mm | |
Flute length Lc | 40 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 9.1 mm | |
Feed f in steel < 750 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113140 9,1 | |
EAN / GTIN | 4045197003959 | |
Manufacturer number | 113140 9,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 9,1mm
on request
In stock
66 pieces in stock
from
1
Pieces
US $ 42.30
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
from
1
Pieces
US $ 17.45
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
from
1
Pieces
US $ 37.40
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 31.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8 pieces in stock
from
1
Pieces
US $ 42.80
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | blue |
Point angle | 130 degrees | 130 degrees | 130 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 9.1 mm | 9.1 mm | 9.1 mm | 9.1 mm |
recommended maximum drilling depth L2 | 26.4 mm | 26.4 mm | 26.4 mm | 26.4 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |