{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.6 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 19.6 mm | |
Flute length Lc | 28 mm | |
Overall length L | 66 mm | |
Shank ⌀ Ds | 5.6 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113140 5,6 | |
EAN / GTIN | 4045197003638 | |
Manufacturer number | 113140 5,6 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 5,6mm
on request
In stock
71 pieces in stock
from
1
Pieces
US $ 18.51
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
from
1
Pieces
US $ 7.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
from
1
Pieces
US $ 8.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
from
1
Pieces
US $ 15.38
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
40 pieces in stock
from
1
Pieces
US $ 19.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
from
1
Pieces
US $ 14.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
225 pieces in stock
from
1
Pieces
US $ 2.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | blue | green | without |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm | 28 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |