{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.6 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.1 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.6 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113140 4,6 | |
EAN / GTIN | 4045197003522 | |
Manufacturer number | 113140 4,6 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 4,6mm
on request
In stock
42 pieces in stock
from
1
Pieces
US $ 13.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
from
1
Pieces
US $ 5.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
218 pieces in stock
from
1
Pieces
US $ 7.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
176 pieces in stock
from
1
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
from
1
Pieces
US $ 15.82
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
from
1
Pieces
US $ 25.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
732 pieces in stock
from
1
Pieces
US $ 11.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 1.99
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no | no | no | no | no | no |
Nominal ⌀ DC | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Tool material | HSS Co 8 | HSS E | HSS E | HSS E | HSS E | HSS E PM | HSS E | HSS |
Shank ⌀ Ds | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm | 4.6 mm |
recommended maximum drilling depth L2 | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm | 17.1 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |