{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.5 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 1897 | |
Type | FS | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 38 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 14.8 mm | |
Flute length Lc | 20 mm | |
Overall length L | 52 mm | |
Shank ⌀ Ds | 3.5 mm | |
Feed f in steel < 750 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113140 3,5 | |
EAN / GTIN | 4045197003416 | |
Manufacturer number | 113140 3,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill HSS-Co8 FS, TiAlN, ⌀ DC h8: 3,5mm
on request
In stock
160 pieces in stock
from
1
Pieces
US $ 10.73
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,425 pieces in stock
from
1
Pieces
US $ 5.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,179 pieces in stock
from
1
Pieces
US $ 4.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
185 pieces in stock
from
1
Pieces
US $ 9.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
398 pieces in stock
from
1
Pieces
US $ 12.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
from
1
Pieces
US $ 21.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 5.04
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
154 pieces in stock
from
1
Pieces
US $ 9.29
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
761 pieces in stock
from
1
Pieces
US $ 1.60
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | without | blue | green | without | green | without |
Overall length L | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Tool material | HSS Co 8 | HSS E | HSS E | HSS E | HSS E | HSS E PM | HSS E | HSS E | HSS |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm | 14.8 mm |