{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 6.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 21.3 mm | |
Flute length Lc | 31 mm | |
Overall length L | 70 mm | |
Shank ⌀ Ds | 6.5 mm | |
Feed f in steel < 750 N/mm2 | 0.08 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 6,5 | |
EAN / GTIN | 4062406742768 | |
Manufacturer number | 113006 6,5 |
This article |
Recommendations |
|
---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 6,5mm
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
956 pieces in stock
from
1
Pieces
US $ 16.50
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.75
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 |
Coating | uncoated | TiAlN |
Colour ring | without | green |
Shank | Plain shank | Plain shank |
Tool material | HSS | HSS E |
Point angle | 118 degrees | 118 degrees |
Shank ⌀ Ds | 6.5 mm | 6.5 mm |