{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CleverDrill | |
Nominal ⌀ DC | 4.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 17.3 mm | |
Flute length Lc | 24 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 4.5 mm | |
Feed f in steel < 750 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113006 4,5 | |
EAN / GTIN | 4062406742560 | |
Manufacturer number | 113006 4,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HOLEX CleverDrill HSS jobber drill, uncoated, ⌀ DC h8: 4,5mm
on request
In stock
1,000 pieces in stock
from
1
Pieces
US $ 1.84
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
620 pieces in stock
from
1
Pieces
US $ 5.54
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
216 pieces in stock
from
1
Pieces
US $ 12.93
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
381 pieces in stock
from
1
Pieces
US $ 7.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
from
1
Pieces
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
211 pieces in stock
from
1
Pieces
US $ 16.63
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
from
1
Pieces
US $ 20.28
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
from
1
Pieces
US $ 6.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
from
1
Pieces
US $ 11.17
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 9.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Nominal ⌀ DC | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm | 4.5 mm |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank | Plain shank |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm | 24 mm |
recommended maximum drilling depth L2 | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm | 17.3 mm |