• The item cannot be ordered due to missing prices.

Three-leg extractor 3

Article no.: 880130 3

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External clamping range 46 mm - 250 mm
    Internal capacity 180 mm - 340 mm
    Depth of reach up to 200 mm
    maximum torque 250 Nm
    Power 10 t
    Number of hooks 3
    External hexagon drive 27 mm
    Weight 9.615 kg
    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 880130 3
    EAN / GTIN 4021176013546
    Manufacturer number 30-3

    Description

    Version:

    With reversible extraction legs (for external and internal extraction). Extraction legs adjustable on cross beam for different workpiece ⌀. Extraction legs and cross beam of high-quality tool steel; sturdy double-ended spindle (ball end and point end).

    Application:

    Universally applicable for extracting bearings, discs, gear wheels etc. On model 880100 size 5 the depth of reach can be extended from 400 mm (normal) up to 700 mm by adjusting the legs.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart