• The item cannot be ordered due to missing prices.

Extended extractor legs (3 pieces) 4/500 mm

Article no.: 880320 4/500

Select article variation and quantity

Type / Clamping depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping depth 500 mm
Type of product Extractor arm

Identification numbers & Classifications

Article number 880320 4/500
EAN / GTIN 4021176004711
Manufacturer number 4-SP-S

Description

Application:

In order to reach larger depths, the normal extractor legs can be exchanged for extended extractor legs.
Adjustable for depths of reach up to 300 mm and with adjusted legs up to 500 mm.

Suitable for:

Extractor No. 880100 / 880130.

Suitable for:

Extractor 880100: Size 3; 30; 4
Extractor 880130: Size 3; 4; 5; 6

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart