• The item cannot be ordered due to missing prices.

Three-leg extractor 2

Article no.: 880130 2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External clamping range 35 mm - 160 mm
    Internal capacity 100 mm - 220 mm
    Depth of reach up to 150 mm
    maximum torque 150 Nm
    Power 7 t
    Number of hooks 3
    External hexagon drive 22 mm
    Weight 3.815 kg
    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 880130 2
    EAN / GTIN 4021176013478
    Manufacturer number 30-2

    Description

    Version:

    With reversible extraction legs (for external and internal extraction). Extraction legs adjustable on cross beam for different workpiece ⌀. Extraction legs and cross beam of high-quality tool steel; sturdy double-ended spindle (ball end and point end).

    Application:

    Universally applicable for extracting bearings, discs, gear wheels etc. On model 880100 size 5 the depth of reach can be extended from 400 mm (normal) up to 700 mm by adjusting the legs.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart