{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 220 mm - 650 mm | |
Internal capacity | 290 mm - 740 mm | |
Depth of reach up to | 200 mm | |
maximum torque | 650 Nm | |
Power | 20 t | |
Number of hooks | 3 | |
External hexagon drive | 41 mm | |
Weight | 25 kg | |
Type of product | Three-leg extractor |
Article number | 880130 6 | |
EAN / GTIN | 4021176006203 | |
Manufacturer number | 11-2-A |